• The item cannot be ordered due to missing prices.

Solid carbide torus cutter TPC 6/0,5 mm

Article no.: 206210 6/0,5

Select article variation and quantity

⌀ h6 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 6 mm
    Coating uncoated
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ h6
    No. of teeth Z 3
    Helix angle 45 degrees
    Helix angle characteristic unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.12×D
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy TPC
    Flute length Lc 25 mm
    Corner radius R1 0.5 mm
    Overhang length L1 incl. recess 30 mm
    Recess ⌀ D1 5.7 mm
    Overall length L 71 mm
    Shank ⌀ Ds 6 mm
    Shank form HA
    Average chip thickness hmax for TPC milling in short-chipping aluminium 0.032 mm
    Colour ring yellow
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206210 6/0,5
    EAN / GTIN 4045197811813
    Manufacturer number 206210 6/0,5

    Application Table

    Aluminium
    N
    130
    Aluminium (short chipping)
    N
    100
    Alu > 10% Si
    N
    85
    PMMA acrylic
    N
    125
    PE-HD
    N
    90
    PA 66
    N
    100
    PEEK
    N
    80
    PF 31
    N
    70
    Honeycomb sandwich
    N
    100
    Cu
    N
    80
    CuZn
    N
    100
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.
    With double chip-breaker for exemplary chip formation.

    Application:

    Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

    Note:

    ae max = 0.12×D for TPC machining.
    hmax: The values stated in the table are maximum values.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart