• The item cannot be ordered due to missing prices.

Solid carbide roughing slot drill MTC, TiAlN, ⌀ d11 DC: 20mm

Article no.: 205711 20

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 5
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy MTC
Flute length Lc 40 mm
Overhang length L1 incl. recess 54 mm
Recess ⌀ D1 19.5 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in titanium > 850 N/mm2 0.055 mm
Feed fz for side milling in titanium > 850 N/mm2 0.06 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 205711 20
EAN / GTIN 4045197541956
Manufacturer number 205711 20

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Ti > 850 N/mm²
S
50
GG(G)
K
90
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
Optimised special knuckle profile for roughing.
Very high rate of metal removal.
With semi-roughing knuckle profile and 45° flutes for superalloys.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Note:

fz for ap max = 0.5×D.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide roughing slot drill MTC, TiAlN, ⌀ d11 D<sub>C</sub>: 20mm

Solid carbide roughing slot drill MTC, TiAlN, ⌀ d11 DC: 20mm

Colour ring pink blue green green green
Cutting edge ⌀ DC 20 mm 20 mm 20 mm 20 mm 20 mm
Tolerance nominal ⌀ d11 d11 d11 d11 d11
Machining strategy MTC MTC MTC MTC MTC
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Corner chamfer width at 45° 0.5 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart