{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | HR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 5 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 19 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.35 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.08 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.09 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 205710 16 | |
EAN / GTIN | 4045197362636 | |
Manufacturer number | 205710 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide roughing end mill MTC 16 mm |
|||
Coating | TiAlN | TiAlN | TiAlN |
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling |
Milling profile | HR | HR | HR |
Through-coolant | no | no | no |
Cutting edge ⌀ DC | 16 | 16 | 16 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Machining strategy | MTC | MTC | MTC |