• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill with internal coolant supply HPC 16 mm

Article no.: 205592 16
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 4
Helix angle 20 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant yes
Machining strategy HPC
Flute length Lc 32 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.08 mm
Feed fz for side milling in steel < 900 N/mm2 0.1 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 205592 16
EAN / GTIN 4045197553188
Manufacturer number 205592 16

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
Air
 

Description

Version:

With internal coolant supply.
The coolant is fed directly to the cutting edges.
This gives longer tool-life and complete swarf evacuation.
This is especially important when milling slots or pockets.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart