This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide roughing end mill HPC, TiAlN, ⌀ d11 DC: 10mm

Article no.: 205590 10

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: NR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile NR
Tolerance nominal ⌀ d11
No. of teeth Z 4
Helix angle 20 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.1×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Overhang length L1 incl. recess 58 mm
Recess ⌀ D1 9.2 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.4 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.05 mm
Feed fz for side milling in steel < 900 N/mm2 0.06 mm
Colour ring without

Identification numbers & Classifications

Article number 205590 10
Manufacturer number 205590 10

Application Table

Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
95
Steel < 1400 N/mm²
P
80
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
40
GG(G)
K
70
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

4-flute roughing end mill with special knuckle profile for milling in deeper places at high rates of metal removal.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart