• The item cannot be ordered due to missing prices.

GARANT Master Steel SlotMachine solid carbide roughing end mill HPC / TPC 8 mm

Article no.: 205557 8

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: NR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Steel
    Cutting edge ⌀ DC 8 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Milling profile NR
    Tolerance nominal ⌀ d11
    No. of teeth Z 5
    Helix angle 42 degrees
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.2×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy HPC; TPC
    Flute length Lc 40 mm
    Overall length L 81 mm
    Shank ⌀ Ds 8 mm
    Corner chamfer width at 45° 0.4 mm
    Corner chamfer angle 45 degrees
    Feed fz for side milling in steel < 900 N/mm2 0.05 mm
    Colour ring green
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 205557 8
    EAN / GTIN 4062406377038
    Manufacturer number 205557 8

    Application Table

    Steel < 500 N/mm²
    P
    160
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    110
    Steel < 1400 N/mm²
    P
    80
    INOX < 900 N/mm²
    M
    40
    INOX > 900 N/mm²
    M
    25
    GG(G)
    K
    160
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With a new-type knurled profile, optimised for higher feed rates. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate.

    Advantage:

    The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core.
    Plunge angle of up to 10° possible thanks to generous recess on the front face.

    Application:

    For roughing machining.
    Problem-solver for TPC machining.

    Downloads & documents

    From the same series "Master Steel" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart