{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | HR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 5 | |
Helix angle | 30 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 45 mm | |
Overhang length L1 incl. recess | 65 mm | |
Recess ⌀ D1 | 24 mm | |
Overall length L | 121 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.12 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.14 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 205490 25 | |
EAN / GTIN | 4045197551627 | |
Manufacturer number | 205490 25 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide roughing end mill HPC, TiAlN, ⌀ d11 DC: 25mm |
|||
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees |
Overall length L | 121 mm | 121 mm | 121 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
No. of teeth Z | 5 | 5 | 4 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner chamfer width at 45° | 0.5 mm | 0.5 mm | 0.35 mm |
Shank ⌀ Ds | 25 mm | 25 mm | 25 mm |