• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill with internal coolant supply 10 mm

Article no.: 205336 10
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 3

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating DLC
Tool material solid carbide
Standard Manufacturer’s standard
Milling profile WR
Tolerance nominal ⌀ d11
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant yes
Flute length Lc 22 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 9.8 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.55 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in short-chipping aluminium 0.07 mm
Feed fz for side milling in short-chipping aluminium 0.09 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 205336 10
EAN / GTIN 4045197767288
Manufacturer number 205336 10

Application Table

Aluminium
N
400
Aluminium (short chipping)
N
320
Alu > 10% Si
N
260
Cu
N
150
CuZn
N
180
wet maximum
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
Knuckle form profile.
Special profile for machining non-ferrous metals.
With through-coolant.

With the latest generation of DLC coating sp2.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ d11 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart