• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill with internal coolant supply 20 mm

Article no.: 205335 20

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile WR
Tolerance nominal ⌀ d11
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant yes
Flute length Lc 38 mm
Overhang length L1 incl. recess 54 mm
Recess ⌀ D1 19.8 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 1.05 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in short-chipping aluminium 0.12 mm
Feed fz for side milling in short-chipping aluminium 0.14 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 205335 20
EAN / GTIN 4045197645838
Manufacturer number 205335 20

Application Table

Aluminium
N
270
Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Cu
N
80
CuZn
N
100
wet maximum
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
Knuckle form profile.
Special profile for machining non-ferrous metals.
With through-coolant.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart