• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill 16 mm

Article no.: 205331 16

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 16 mm
    Coating DLC
    Tool material solid carbide
    Standard Manufacturer’s standard
    Milling profile WR
    Tolerance nominal ⌀ d11
    No. of teeth Z 3
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 32 mm
    Overhang length L1 incl. recess 44 mm
    Recess ⌀ D1 15.8 mm
    Overall length L 92 mm
    Shank ⌀ Ds 16 mm
    Corner chamfer width at 45° 0.85 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in short-chipping aluminium 0.09 mm
    Feed fz for side milling in short-chipping aluminium 0.11 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 205331 16
    EAN / GTIN 4045197767240
    Manufacturer number 205331 16

    Application Table

    Aluminium
    N
    400
    Aluminium (short chipping)
    N
    320
    Alu > 10% Si
    N
    260
    Cu
    N
    150
    CuZn
    N
    180
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Dimensions similar to DIN 6527.
    Knuckle form profile.
    Special profile for machining non-ferrous metals.

    With the latest generation of DLC coating sp2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart