• The item cannot be ordered due to missing prices.

GARANT Master Alu SlotMachine solid carbide roughing end mill TPC 10 mm

Article no.: 205276 10
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 10 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile WR
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.12×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy HPC
Flute length Lc 41 mm
Overhang length L1 incl. recess 50 mm
Recess ⌀ D1 9.5 mm
Overall length L 90 mm
Shank ⌀ Ds 10 mm
Corner rounding rv 0.32 mm
Average chip thickness hmax for TPC milling in short-chipping aluminium 0.065 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 205276 10
EAN / GTIN 4062406581374

Application Table

Aluminium
N
400
Aluminium (short chipping)
N
360
Alu > 10% Si
N
340
PA 66
N
110
PEEK
N
90
Cu
N
140
CuZn
N
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing.
Special profile for machining non-ferrous metals. Significant reduction in the chip volume due to targeted chip fragmentation using the special cutter geometry.
Problem-solver for TPC machining. Ideal for automated production as the risk of chip accumulations in the machine is largely prevented.

Note:

Please use tools with HB drive flats for particularly demanding roughing machining tasks. Can be ordered in the Hoffmann Group’s e-shop.
hmax: The values stated in the table are maximum values.
aemax is 0.12 × D for TPC machining.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart