• The item cannot be ordered due to missing prices.

GARANT Master Alu SlotMachine solid carbide roughing end mill TPC 6 mm

Article no.: 205275 6

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 6 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Milling profile WR
    Tolerance nominal ⌀ e8
    No. of teeth Z 3
    Helix angle 35 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.12×D
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 31 mm
    Overhang length L1 incl. recess 36 mm
    Recess ⌀ D1 5.7 mm
    Overall length L 75 mm
    Shank ⌀ Ds 6 mm
    Corner rounding rv 0.2 mm
    Average chip thickness hmax for TPC milling in short-chipping aluminium 0.039 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 205275 6
    EAN / GTIN 4062406381318
    Manufacturer number 205275 6

    Application Table

    Aluminium
    N
    360
    Aluminium (short chipping)
    N
    320
    Alu > 10% Si
    N
    300
    PA 66
    N
    100
    PEEK
    N
    80
    Cu
    N
    130
    CuZn
    N
    160
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For roughing.
    Special profile for machining non-ferrous metals. Significant reduction in the chip volume due to targeted chip fragmentation using the special cutter geometry.
    Problem-solver for TPC machining. Ideal for automated production as the risk of chip accumulations in the machine is largely prevented.

    Note:

    For HB shanks use order no. 205277.
    HB shanks are available at the same price as HA.
    hmax: The values stated in the table are maximum values.
    aemax is 0.12 × D for TPC machining.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart