{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 14 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | WR | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 13 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 14 mm | |
Corner rounding rv | 0.32 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.18 mm | |
Feed fz for side milling in short-chipping aluminium | 0.2 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 205260 14 | |
EAN / GTIN | 4062406122492 | |
Manufacturer number | 205260 14 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide roughing end mill HPC, uncoated, ⌀ e8 DC: 14mm |
|||||||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | 0.4×D for side milling; Full slot cutting depth 1×D | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 26 mm | 26 mm | 26 mm | 42 mm | 42 mm | 26 mm | 26 mm |
Helix angle | 45 degrees | 35 degrees | 35 degrees | 45 degrees | 35 degrees | 42 degrees | 42 degrees |
Feed fz for side milling in short-chipping aluminium | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm | 0.17 mm | 0.12 mm |
Feed fz for slot milling in short-chipping aluminium | 0.18 mm | 0.18 mm | 0.18 mm | 0.18 mm | 0.18 mm | 0.12 mm | 0.1 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |