{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | DIN 6527 | |
Milling profile | WF | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.015 mm | |
Feed fz for side milling in short-chipping aluminium | 0.02 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 205081 4 | |
EAN / GTIN | 4045197766946 | |
Manufacturer number | 205081 4 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide semi-roughing slot drill MTC, DLC, ⌀ e8 DC: 4mm |
||||||||
Coating | DLC | uncoated | DLC | TiAlN | AlCrN | uncoated | DLC | uncoated |
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Through-coolant | no | no | no | no | no | no | no | no |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Flute length Lc | 13 mm | 13 mm | 13 mm | 13 mm | 11 mm | 11 mm | 13 mm | 13 mm |
Tolerance nominal ⌀ | e8 | h6 | e8 | e8 | e8 | e8 | h6 | h6 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |