{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | H | |
Tolerance nominal ⌀ | 0 / -0.02 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.06 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 55 HRC | 0.023 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 203246 6 | |
EAN / GTIN | 4062406252434 | |
Manufacturer number | 203246 6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide milling cutter 6 mm |
|||
Coating | TiAlN | TiAlN | TiAlN |
Colour ring | red | red | red |
Standard | DIN 6527 | Manufacturer’s standard | DIN 6527 |
Type | H | H | H |
No. of teeth Z | 6 | 6 | 6 |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |