• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide milling cutter, HPC HPC 6 mm

Article no.: 203208 6

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 6 mm
    Coating uncoated
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ h6
    No. of teeth Z 5
    Helix angle 38 degrees
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal
    Cutting width ae for milling operation 0.1×D for side milling
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 24 mm
    Overhang length L1 incl. recess 32 mm
    Recess ⌀ D1 5.8 mm
    Overall length L 65 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer angle 90 degrees
    Feed fz for side milling in short-chipping aluminium 0.045 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203208 6
    EAN / GTIN 4062406565916
    Manufacturer number 203208 6

    Application Table

    Aluminium
    N
    500
    Aluminium (short chipping)
    N
    450
    Alu > 10% Si
    N
    400
    PMMA acrylic
    N
    180
    PE-HD
    N
    140
    PA 66
    N
    180
    PEEK
    N
    130
    PF 31
    N
    110
    PVDF GF20
    N
    160
    POM GF25
    N
    140
    PA 66 GF30
    N
    140
    PEEK GF30
    N
    120
    PTFE CF25
    N
    140
    Honeycomb sandwich
    N
    260
    Cu
    N
    140
    CuZn
    N
    120
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For finishing operations.
    Special geometry for optimum chip evacuation.
    Unequal spacing gives high intrinsic stability and smooth cutting action.
    For profile milling as a finishing operation.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart