• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide milling cutter HPC/TPC 20 mm

Article no.: 203157 20
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 5

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 5
Helix angle 40 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling; 0,08×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC; TPC
Flute length Lc 41 mm
Overhang length L1 incl. recess 54 mm
Recess ⌀ D1 19.5 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner rounding rv 0.3 mm
Feed fz for slot milling in titanium > 850 N/mm2 0.06 mm
Feed fz for side milling in titanium > 850 N/mm2 0.08 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203157 20
EAN / GTIN 4045197989802
Manufacturer number 203157 20

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

For roughing and finishing at very high feed rates and smooth cutting action for the best tool life and high metal removal rate.
Specially ground with corner radii similar to torus cutters and special coating.
Dimensions to DIN 6527 long.

Application:

For milling titanium and titanium alloys.

Note:

Can be reground when used as a TPC milling cutter.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Titan solid carbide milling cutter HPC/TPC 20 mm

GARANT Master Titan solid carbide milling cutter HPC/TPC 20 mm

Overhang length L1 incl. recess 54 52 74
Cutting width ae for milling operation Full slot cutting depth 1×D ;0.3×D for side milling ;0,08×D Full slot cutting depth 1×D ;0.5×D for side milling Full slot cutting depth 1×D ;0.5×D for side milling
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Flute length Lc 41 41 60
Tool material Solid carbide Solid carbide Solid carbide
Helix angle 40 45 45
Type of product End / face mill End / face mill End / face mill

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart