• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide milling cutter with more chip separators TPC 10 mm

Article no.: 203123 10

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Titan
    Cutting edge ⌀ DC 10 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 6
    Helix angle 40 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal and oblique
    Cutting width ae for milling operation 0.06×D
    Shank DIN 1835 B to h5
    Balance quality with shank G 2.5 with HB
    Through-coolant no
    Machining strategy TPC
    Flute length Lc 30 mm
    Overhang length L1 incl. recess 35 mm
    Recess ⌀ D1 9.8 mm
    Overall length L 80 mm
    Shank ⌀ Ds 10 mm
    Corner rounding rv 0.2 mm
    Average chip thickness hmax for TPC milling in titanium > 850 N/mm2 0.06 mm
    Colour ring pink
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203123 10
    EAN / GTIN 4062406120160
    Manufacturer number 203123 10

    Application Table

    Ti > 850 N/mm²
    S
    120
    wet maximum
     

    Description

    Version:

    High-performance milling cutter specially designed for general-purpose TPC applications.
    Strengthened core.
    Optimised bending strength due to the use of ultra-fine grain substrates.

    Application:

    Especially for milling titanium and titanium alloys.

    Note:

    hmax: The values stated in the table are maximum values.
    ae max: = 0.06 × D for TPC machining.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart