• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide milling cutter with more chip separators TPC, DLC, ⌀ h6 DC: 8mm

Article no.: 203113 8

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 8 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 4
Helix angle 38 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.15×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy TPC
Flute length Lc 24 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 7.5 mm
Overall length L 70 mm
Shank ⌀ Ds 8 mm
Shank form HA
Corner rounding rv 0.1 mm
Average chip thickness hmax for TPC milling in short-chipping aluminium 0.057 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 203113 8
EAN / GTIN 4062406245764
Manufacturer number 203113 8

Application Table

Aluminium
N
550
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Specially designed for TPC high-performance milling. Optimised bending strength due to the use of ultra-fine grain substrates. 1×D chip separator for controlled chip breaking.
Balanced for very high process reliability and protecting the machine at high speeds.

Application:

Especially for milling aluminium and non-ferrous metals.

Note:

hmax: The values stated in the table are maximum values.
aemax = 0.15×D for TPC machining.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart