• The item cannot be ordered due to missing prices.

Solid carbide milling cutter TPC 4 mm

Article no.: 203102 4

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 7
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.1×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 11 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Number of chip separators 0
Corner chamfer width at 45° 0.08 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 0.02 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 203102 4
EAN / GTIN 4045197814456
Manufacturer number 203102 4

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
340
Steel < 900 N/mm²
P
300
Steel < 1100 N/mm²
P
230
INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
170
wet maximum
 
wet minimum
 
Air
 

Description

Version:

High-performance milling cutter with irregular cutter spacing and irregular helical pitch. Optimised bending strength due to the use of ultra-fine grain substrates. Offset chip breaker.

Note:

ae max= 0.1×D for TPC machining.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 203116.

hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart