• The item cannot be ordered due to missing prices.

Solid carbide milling cutter with chip separators TPC 10 mm

Article no.: 203094 10

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 5
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.03×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 50 mm
Overall length L 96 mm
Shank ⌀ Ds 10 mm
Number of chip separators 3
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in Toolox 44 HRC 0.037 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203094 10
EAN / GTIN 4045197954015
Manufacturer number 203094 10

Application Table

Steel < 500 N/mm²
P
350
Steel < 750 N/mm²
P
310
Steel < 900 N/mm²
P
270
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
120
TOOLOX 33
H
50
TOOLOX 44
H
30
HARDOX 500 < 1600 N/mm²
H
20
INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

High-performance end mill for general-purpose applications, specially designed for TPC applications.
Strengthened core.
Optimised bending strength due to the use of ultra-fine grain substrates.
Offset chip breakers for controlled chip breaking.

Note:

ae max = 0.03×D for TPC machining.
hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204016, 204018 and 204019.
Successor product to No. 203091.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter with chip separators TPC 10 mm

Solid carbide milling cutter with chip separators TPC 10 mm

Corner chamfer angle 45 degrees 45 degrees
Overall length L 96 mm 104 mm
Cutting edge ⌀ DC 10 mm 10 mm
Flute length Lc 50 mm 50 mm
Tolerance nominal ⌀ f8 e8
Direction of infeed horizontal and oblique horizontal and oblique
Spacing of the cutters unequal spacing unequal spacing

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart