• The item cannot be ordered due to missing prices.

Alternative article:

Solid carbide milling cutter with chip separators TPC 5 mm

Article no.: 203090 5

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 5
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 20 mm
Overall length L 66 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in Toolox 44 HRC 0.021 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203090 5
EAN / GTIN 4045197814333
Manufacturer number 203090 5

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
340
Steel < 900 N/mm²
P
300
Steel < 1100 N/mm²
P
230
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
60
TOOLOX 44
H
40
HARDOX 500 < 1600 N/mm²
H
25
INOX < 900 N/mm²
M
220
INOX > 900 N/mm²
M
150
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

High-performance end mills for general-purpose machining, specially designed for TPC applications.
Strengthened core. Offset chip breaker. Optimised bending strength due to the use of ultra-fine grain substrates.

Note:

ae max = 0.05×D for TPC machining.
hmax: The values stated in the table are maximum values.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter with chip separators TPC 5 mm

Solid carbide milling cutter with chip separators TPC 5 mm

Cutting edge ⌀ DC 5 5 5 5 5
Flute length Lc 20 20 20 20 20
Balance quality with shank G 2.5 with HB G 2.5 with HB G 2.5 with HB G 2.5 with HB G 2.5 with HB
Machining strategy TPC TPC TPC TPC TPC
Direction of infeed horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique
Shank ⌀ Ds 6 6 6 6 6
Spacing of the cutters unequal spacing unequal spacing unequal spacing unequal spacing unequal spacing

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart