• The item cannot be ordered due to missing prices.

Solid carbide milling cutter TPC 16 mm

Article no.: 203077 16
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 5

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 5
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 48 mm
Overhang length L1 incl. recess 55 mm
Recess ⌀ D1 15.8 mm
Overall length L 108 mm
Shank ⌀ Ds 16 mm
Corner rounding rv 0.3 mm
Average chip thickness hmax for TPC milling in steel < 60 HRC 0.049 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 203077 16
EAN / GTIN 4045197657299
Manufacturer number 203077 16

Application Table

Steel < 1400 N/mm²
P
150
Steel < 50 HRC
H
140
Steel < 55 HRC
H
125
Steel < 60 HRC
H
110
dry
 
Air
 

Description

Version:

High-performance slot drill for machining materials up to 60 HRC, specially designed for TPC applications.
Strengthened core. With corner radii similar to torus cutters.

Note:

hmax: The values stated in the table are maximum values.
ae max = 0.05×D for TPC machining.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart