{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Uni | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiSiN | |
Tool material | solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 11.6 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner rounding rv | 0.3 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.07 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.09 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.05 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203067 12 | |
EAN / GTIN | 4062406569679 | |
Manufacturer number | 203067 12 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
GARANT Master UNI solid carbide milling cutter HPC, TiSiN, ⌀ e8 DC: 12mm |
|||||||||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; 0.1×D for side milling | Full slot cutting depth 1×D; 0.1×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.3×D for side milling |
Recess ⌀ D1 | 11.6 mm | 11.5 mm | 11.6 mm | 11.6 mm | 11.6 mm | 11.6 mm | 11.6 mm | 11.5 mm | 11.6 mm |
Through-coolant | no | no | no | no | no | no | no | no | no |
Tool material | solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | solid carbide |
Helix angle | 42 degrees | 38 degrees | 38 degrees | 38 degrees | 45 degrees | 45 degrees | 40 degrees | 38 degrees | 42 degrees |
Machining strategy | MTC | HPC | HPC | HPC | MTC | MTC | HPC | HPC | MTC |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |