• The item cannot be ordered due to missing prices.

HOLEX Pro UNI solid carbide milling cutter HPC, TiSiN, ⌀ e8 DC: 8mm

Article no.: 203063 8

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Uni
Cutting edge ⌀ DC 8 mm
Coating TiSiN
Tool material solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy MTC
Flute length Lc 12 mm
Overhang length L1 incl. recess 20 mm
Recess ⌀ D1 7.7 mm
Overall length L 58 mm
Shank ⌀ Ds 8 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.05 mm
Feed fz for slot milling in stainless steel > 900 N/mm2 0.025 mm
Feed fz for side milling in steel < 900 N/mm2 0.06 mm
Feed fz for side milling in INOX > 900 N/mm2 0.03 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203063 8
EAN / GTIN 4062406569747
Manufacturer number 203063 8

Application Table

Aluminium (short chipping)
N
250
Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
35
GG(G)
K
240
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing at very high feed rates with smooth cutting action. Newly developed geometry and high-performance coating for excellent production results with maximum tool life in various materials. High intrinsic stability and smooth cutting action due to unequal spacing.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro UNI solid carbide milling cutter HPC, TiSiN, ⌀ e8 D<sub>C</sub>: 8mm

HOLEX Pro UNI solid carbide milling cutter HPC, TiSiN, ⌀ e8 DC: 8mm

Coating TiSiN TiAlN AlCrN TiAlN
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling 0.3×D for side milling; 0.3×D for side milling
Colour ring green red green without
Through-coolant no no no no
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Flute length Lc 12 mm 12 mm 12 mm 12 mm
No. of teeth Z 4 4 4 4

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart