• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill MTC, AlCrN, ⌀ e8 DC: 5mm

Article no.: 203051 5

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating AlCrN
Tool material solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy MTC
Flute length Lc 9 mm
Overhang length L1 incl. recess 16 mm
Recess ⌀ D1 4.8 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 900 N/mm2 0.07 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203051 5
EAN / GTIN 4045197774286
Manufacturer number 203051 5

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
150
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing up to 1.5×D into solid material at very high feed rates with smooth cutting action.
For cutting force reduction and better surface quality due to 45° helix.
Improved coating for a further reduction in cutting force combined with increased tool life.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide roughing end mill MTC, AlCrN, ⌀ e8 D<sub>C</sub>: 5mm

Solid carbide roughing end mill MTC, AlCrN, ⌀ e8 DC: 5mm

Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Tool material solid carbide Solid carbide solid carbide
Helix angle characteristic unequal spacing unequal spacing unequal spacing
Tolerance nominal ⌀ e8 f8 e8
Type N H N
Spacing of the cutters unequal spacing unequal spacing unequal spacing
Type of product End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart