• The item cannot be ordered due to missing prices.

GARANT Master Ni-Based solid carbide milling cutter HPC / TPC, TiAlN, ⌀ DC: 4mm

Article no.: 203048 4

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Ni-based
Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0,08×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC; TPC
Flute length Lc 11 mm
Overhang length L1 incl. recess 17 mm
Recess ⌀ D1 3.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner rounding rv 0.2 mm
Feed fz for side milling in Inconel® 0.035 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203048 4
EAN / GTIN 4062406565497
Manufacturer number 203048 4

Application Table

Inconel
S
40
wet maximum
 

Description

Version:

Specially ground with corner radii similar to torus cutters.
Innovative substrate specially for machining nickel-based alloys. Newly developed coating.

Application:

For milling nickel-based alloys with high red hardness.

Note:

Successor product to No. 203028.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart