{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.08×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC; TPC | |
Flute length Lc | 41 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner rounding rv | 0.3 mm | |
Feed fz for side milling in Inconel® | 0.09 mm | |
Colour ring | pink | |
Type of product | End / face mill |
Article number | 203028 20 | |
Manufacturer number | 203028 20 |