• The item cannot be ordered due to missing prices.

Solid carbide milling cutter with chip separators TPC 4 mm

Article no.: 203019 4

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 5
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.08×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 16 mm
Overhang length L1 incl. recess 23 mm
Recess ⌀ D1 3.9 mm
Overall length L 62 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.08 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 0.025 mm
Average chip thickness hmax for TPC milling in INOX > 900 N/mm2 0.02 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 203019 4
EAN / GTIN 4045197778895
Manufacturer number 203019 4

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
340
Steel < 900 N/mm²
P
300
Steel < 1100 N/mm²
P
230
INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
170
wet maximum
 
wet minimum
 
Air
 

Description

Version:

High-performance mills for machining stainless steels, specially designed for TPC applications.
Strengthened core.

Note:

hmax: The values stated in the table are maximum values.
ae max = 0.08×D for TPC machining.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 203103

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter with chip separators TPC 4 mm

Solid carbide milling cutter with chip separators TPC 4 mm

Cutting width ae for milling operation 0.08×D 0.07×D 0.07×D 0.18×D 0.07×D
Recess ⌀ D1 3.9 mm 3.9 mm 3.9 mm 3.9 mm 3.9 mm
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Tolerance nominal ⌀ f8 f8 f8 e8 e8
No. of teeth Z 5 7 5 4 5
Machining strategy TPC TPC TPC TPC TPC
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart