• The item cannot be ordered due to missing prices.

GARANT Master INOX solid carbide milling cutter HPC / TPC, TiAlN, ⌀ h10 DC: 16mm

Article no.: 202999 16

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master INOX
Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ h10
No. of teeth Z 4
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.1×D
Shank DIN 6535 HB to h6
Through-coolant yes
Machining strategy HPC; TPC
Flute length Lc 32 mm
Overhang length L1 incl. recess 46 mm
Recess ⌀ D1 15.5 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.35 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.05 mm
Feed fz for side milling in INOX > 900 N/mm2 0.055 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 202999 16
EAN / GTIN 4062406233709
Manufacturer number 202999 16

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
115
Steel < 50 HRC
H
80
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
wet maximum
 
Air
 

Description

Version:

For roughing and finishing.
HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness.
Can be used at high cutting speeds, particularly suitable even for TOOLOX®.
With internal coolant supply for reliable chip evacuation.

Advantage:

Particularly low vibration running.

Downloads & documents

From the same series "Master INOX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart