• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill MTC 20 mm

Article no.: 202982 20

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.15×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy MTC
Flute length Lc 40 mm
Overhang length L1 incl. recess 98 mm
Recess ⌀ D1 19 mm
Overall length L 150 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 0.25 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 60 HRC 0.05 mm
Feed fz for side milling in steel < 60 HRC 0.05 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 202982 20
EAN / GTIN 4045197459879
Manufacturer number 202982 20

Application Table

Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
45
Steel < 60 HRC
H
25
Steel < 65 HRC
H
20
Steel < 67 HRC
H
15
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Significant cutting force reduction due to 45° helix.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Note:

For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25×D...0.5×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart