{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.15×D for side milling; 0.1×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | MTC; TPC | |
Flute length Lc | 41 mm | |
Overhang length L1 incl. recess | 50 mm | |
Recess ⌀ D1 | 19 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner rounding rv | 0.3 mm | |
Feed fz for slot milling in steel < 60 HRC | 0.045 mm | |
Feed fz for side milling in steel < 60 HRC | 0.05 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 202979 20 | |
EAN / GTIN | 4062406245429 | |
Manufacturer number | 202979 20 |