• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill MTC / TPC 12 mm

Article no.: 202978 12
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.2×D for side milling; 0.1×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy MTC; TPC
Flute length Lc 36 mm
Overhang length L1 incl. recess 45 mm
Recess ⌀ D1 11 mm
Overall length L 93 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.15 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 60 HRC 0.03 mm
Feed fz for side milling in steel < 60 HRC 0.035 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 202978 12
EAN / GTIN 4045197431486
Manufacturer number 202978 12

Application Table

Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
115
Steel < 1400 N/mm²
P
115
Steel < 55 HRC
H
60
Steel < 60 HRC
H
30
Steel < 65 HRC
H
25
Steel < 67 HRC
H
20
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Significant cutting force reduction due to 45° helix.
Specially for trochoidal milling strategy.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Note:

For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25×D...0.5×D.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart