• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill ISO H55 HPC/TPC 4 mm

Article no.: 202970 4
New product

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Works standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating TiSiN
Tool material Solid carbide
Standard Works standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.1×D; 0.15×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC; TPC
Flute length Lc 11 mm
Overhang length L1 incl. recess 18 mm
Recess ⌀ D1 3.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner rounding rv 0.1 mm
Feed rate fz for slot milling in steel < 55 HRC 0.008 mm
Feed fz for side milling in steel < 55 HRC 0.02 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 202970 4
EAN / GTIN 4067263743057
Manufacturer number 202970 4

Application Table

Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
115
Steel < 50 HRC
H
70
Steel < 55 HRC
H
60
Steel < 60 HRC
H
30
dry
 
Air
 

Description

Version:

For machining steels in the transition range between the ISO material groups P and H. Specially developed for steel materials with tensile strengths of 1000-1500 N/mm2 and for hardened steel materials up to HRC 55. Micro-grain substrate and coating are coordinated to achieve the longest service life and process reliability. Soft cuts due to 45° helix angle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart