{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 65 mm | |
Overall length L | 150 mm | |
Shank ⌀ Ds | 16 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.18 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.1 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202825 16 | |
EAN / GTIN | 4045197948205 | |
Manufacturer number | 202825 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide milling cutter 16 mm |
|||
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Shank form | HB | HB | HB |
Cutting edge ⌀ DC | 16 | 16 | 16 |
Tolerance nominal ⌀ | e8 | e8 | e8 |
Type | N | N | N |
Feed fz for side milling in steel < 900 N/mm2 | 0.1 | 0.1 | 0.1 |
Corner chamfer width at 45° | 0.18 | 0.06 | 0.15 |