{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 8 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.045 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202680 8 | |
EAN / GTIN | 4045197117786 | |
Manufacturer number | 202680 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide milling cutter, uncoated, ⌀ e8 DC: 8mm |
||||||
Coating | uncoated | uncoated | uncoated | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 90 degrees | 90 degrees | 45 degrees | 45 degrees | 90 degrees | 90 degrees |
Through-coolant | no | no | no | no | no | no |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Flute length Lc | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 30 degrees | 45 degrees | 30 degrees | 30 degrees | 30 degrees | 30 degrees |