• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide milling cutter HPC, DLC, ⌀ DC: 5mm

Article no.: 202512 5

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 5 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 4
Helix angle 38 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.25×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 15 mm
Overhang length L1 incl. recess 20 mm
Recess ⌀ D1 4.7 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.06 mm
Feed fz for side milling in short-chipping aluminium 0.08 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202512 5
EAN / GTIN 4062406238841
Manufacturer number 202512 5

Application Table

Aluminium
N
550
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extra sharp cutting edges.
Dimensions similar to DIN6527.
For roughing and finishing.Up to 2×D into solid material at very high feed rates and smooth cutting action.
With the latest generation of DLC coating sp2.

Note:

Successor product to No. 202515.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Alu solid carbide milling cutter HPC, DLC, ⌀ D<sub>C</sub>: 5mm

GARANT Master Alu solid carbide milling cutter HPC, DLC, ⌀ DC: 5mm

Corner chamfer angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.25×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; 0.25×D for side milling Full slot cutting depth 1×D; 0.25×D for side milling Full slot cutting depth 1×D; 0.5×D for side milling Full slot cutting depth 1×D; Full slot cutting depth 1×D
Flute length Lc 15 mm 15 mm 15 mm 15 mm 15 mm 15 mm
Tolerance nominal ⌀ h6 h6 e8 e8 e8 h6
Feed fz for side milling in short-chipping aluminium 0.08 mm 0.02 mm 0.025 mm 0.025 mm 0.02 mm 0.08 mm
Feed fz for slot milling in short-chipping aluminium 0.06 mm 0.015 mm 0.015 mm 0.015 mm 0.015 mm 0.06 mm
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm

From the same series "Master Alu" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart