• The item cannot be ordered due to missing prices.

GARANT Master Steel PickPocket solid carbide roughing end mill HPC 9 mm

Article no.: 202402 9

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Steel
    Cutting edge ⌀ DC 9 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 3
    Helix angle 38 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.4×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 10 mm
    Overall length L 66 mm
    Shank ⌀ Ds 10 mm
    Corner rounding rv 0.32 mm
    Feed fz for slot milling in steel < 900 N/mm2 0.06 mm
    Feed fz for side milling in steel < 900 N/mm2 0.08 mm
    Colour ring green
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202402 9
    EAN / GTIN 4045197853677
    Manufacturer number 202402 9

    Application Table

    Steel < 500 N/mm²
    P
    260
    Steel < 750 N/mm²
    P
    240
    Steel < 900 N/mm²
    P
    190
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    150
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    70
    GG(G)
    K
    250
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For roughing and finishing
    With corner radii similar to torus cutters.
    Up to 1×D into solid material at very high feed rates with smooth cutting action.
    Corner radii matched to DIN specifications for drive keyways.

    Advantage:

    Optimised flute form, eccentric relief ground, wide chip space.

    Downloads & documents

    From the same series "Master Steel" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart