• The item cannot be ordered due to missing prices.

Solid carbide milling cutter MTC 2 mm

Article no.: 202391 2

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 2 mm
    Coating AlCrN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 3
    Helix angle 45 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy MTC
    Flute length Lc 4 mm
    Overall length L 38 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer width at 45° 0.05 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in steel < 900 N/mm2 0.02 mm
    Feed fz for side milling in steel < 900 N/mm2 0.024 mm
    Colour ring green
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202391 2
    EAN / GTIN 4062406270773
    Manufacturer number 202391 2

    Application Table

    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    220
    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    190
    Steel < 1400 N/mm²
    P
    170
    Steel < 55 HRC
    H
    90
    Steel < 60 HRC
    H
    60
    INOX < 900 N/mm²
    M
    130
    INOX > 900 N/mm²
    M
    100
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    160
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Special flute profile. Strengthened core.
    MTC rough milling up to 1.5×D in solid material
    .
    Eccentric relief ground.
    Particularly sturdy due to short overall length. Overall length similar to DIN 6527 short.

    Application:

    Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart