• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 1 mm

Article no.: 202290 1

Select article variation and quantity

⌀ e8 DC​ (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 1 mm
    Coating AlCrN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 3
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 3 mm
    Overall length L 50 mm
    Shank ⌀ Ds 3 mm
    Corner chamfer width at 45° 0.1 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in steel < 750 N/mm2 0.005 mm
    Feed fz for side milling in steel < 750 N/mm2 0.006 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202290 1
    EAN / GTIN 4045197880161
    Manufacturer number 202290 1

    Application Table

    Aluminium (short chipping)
    N
    280
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    110
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    70
    Steel < 1400 N/mm²
    P
    60
    INOX < 900 N/mm²
    M
    70
    INOX > 900 N/mm²
    M
    50
    GG(G)
    K
    90
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Dimensions similar to DIN 6527.
    Improved coating for general-purpose applications in steel and cast iron.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart