{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 7.75 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 10 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 8 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.04 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.05 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202266 7,75 | |
EAN / GTIN | 4045197864826 | |
Manufacturer number | 202266 7,75 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide mini milling cutter 7,75 mm |
|||
Colour ring | without | without | without |
Standard | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 |
Shank | HB with h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Flute length Lc | 10 | 10 | 19 |
Helix angle | 45 | 30 | 30 |
Type | N | N | N |
Type of product | End / face mill | End / face mill | End / face mill |