{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1.5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | Parallel shank to h6 | |
Through-coolant | no | |
Flute length Lc | 3 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Shank form | HA | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.005 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.006 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202262 1,5 | |
EAN / GTIN | 4045197863997 | |
Manufacturer number | 202262 1,5 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide mini milling cutter, uncoated, ⌀ e8 DC: 1,5mm |
|||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Overall length L | 38 mm | 38 mm | 38 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Feed fz for side milling in steel < 750 N/mm2 | 0.006 mm | 0.006 mm | 0.006 mm |
Feed fz for slot milling in steel < 750 N/mm2 | 0.005 mm | 0.005 mm | 0.005 mm |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 3 mm | 3 mm | 3 mm |