• The item cannot be ordered due to missing prices.

Solid carbide milling cutter HPC 3 mm

Article no.: 202251 3

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 3 mm
    Coating ZOX
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ f8
    No. of teeth Z 3
    Helix angle 45 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 5 mm
    Overhang length L1 incl. recess 18 mm
    Recess ⌀ D1 2.7 mm
    Overall length L 80 mm
    Shank ⌀ Ds 6 mm
    Shank form HA
    Corner chamfer width at 45° 0.1 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in short-chipping aluminium 0.035 mm
    Feed fz for side milling in short-chipping aluminium 0.045 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202251 3
    EAN / GTIN 4045197538543
    Manufacturer number 202251 3

    Application Table

    Aluminium
    N
    250
    Aluminium (short chipping)
    N
    240
    Alu > 10% Si
    N
    120
    CuZn
    N
    120
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Sturdy roughing end mill without knuckle profile.
    With strong core, special chip breaker recesses and large polished flutes.

    Application:

    For roughing milling with high demands on the component surface.

    Note:

    NEW GENERATION AVAILABLE!
    Recommended successor product is No. 202017.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart