{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 16 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | yes | |
Machining strategy | HPC | |
Flute length Lc | 31 mm | |
Overhang length L1 incl. recess | 58 mm | |
Recess ⌀ D1 | 15.8 mm | |
Overall length L | 108 mm | |
Shank ⌀ Ds | 16 mm | |
Corner rounding rv | 0.32 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.12 mm | |
Feed fz for side milling in short-chipping aluminium | 0.14 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202015 16 | |
EAN / GTIN | 4062406380984 | |
Manufacturer number | 202015 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Alu PickPocket solid carbide roughing end mill with through-coolant HPC, DLC, ⌀ e8 DC: 16mm |
||||||
Overhang length L1 incl. recess | 58 mm | 58 mm | 58 mm | 42 mm | 100 mm | 58 mm |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | 0.3×D for side milling | 0.5×D for side milling; Full slot cutting depth 1×D; 0.2×D |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 31 mm | 48 mm | 48 mm | 31 mm | 25 mm | 48 mm |
Helix angle | 42 degrees | 35 degrees | 45 degrees | 42 degrees | 42 degrees | 35 degrees |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |
Corner rounding rv | 0.32 mm | 0.32 mm | 0.32 mm | 0.32 mm | 0.2 mm | 0.32 mm |