{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 10 mm | |
Overhang length L1 incl. recess | 15.5 mm | |
Recess ⌀ D1 | 4.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.02 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.023 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 201646 5 | |
EAN / GTIN | 4062406297862 | |
Manufacturer number | 201646 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master Steel solid carbide slot drill, TiAlN, ⌀ DC: 5mm |
||||
Overall length L | 57 mm | 57 mm | 57 mm | 57 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 10 mm | 13 mm | 13 mm | 13 mm |
Helix angle | 38 degrees | 50 degrees | 45 degrees | 50 degrees |
Tolerance nominal ⌀ | f8 | e8 | h10 | e8 |
Corner chamfer width at 45° | 0.1 mm | 0.08 mm | 0.1 mm | 0.08 mm |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm |