{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 50 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Overhang length L1 incl. recess | 32 mm | |
Recess ⌀ D1 | 9.8 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.17 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel < 900 N/mm2 | 0.055 mm | |
Feed fz for side milling in INOX < 900 N/mm2 | 0.067 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 201644 10 | |
EAN / GTIN | 4045197353696 | |
Manufacturer number | 201644 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide slot drill HPC 10 mm |
||||||
Corner chamfer angle | 45 | 45 | 45 | 45 | 45 | 45 |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 22 | 22 | 22 | 22 | 22 | 19 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide |
Helix angle | 50 | 45 | 45 | 45 | 50 | 38 |
Shank ⌀ Ds | 10 | 10 | 10 | 10 | 10 | 10 |