{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 | |
Milling profile | HR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.15×D for side milling | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 63 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.25 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.039 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192930 16 | |
EAN / GTIN | 4045197108913 | |
Manufacturer number | 192930 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Roughing end mill HSS-Co8 16 mm |
||||
Coating | TiAlN | uncoated | uncoated | TiAlN |
Milling profile | HR | NF | WR | NR |
Overall length L | 123 mm | 123 mm | 123 mm | 123 mm |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Helix angle | 30 degrees | 25 degrees | 36 degrees | 30 degrees |
Corner chamfer width at 45° | 0.25 mm | 0.5 mm | 0.5 mm | 0.5 mm |