• The item cannot be ordered due to missing prices.

Roughing end mill HSS-PM 20 mm

Article no.: 192920 20
  • Tool material: HSS PM
  • Standard: DIN 844
  • Milling profile: HR
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 844
Milling profile HR
Tolerance nominal ⌀ k12
No. of teeth Z 4
Helix angle 30 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 75 mm
Overall length L 141 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.46 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 192920 20
EAN / GTIN 4045197108869
Manufacturer number 192920 20

Application Table

Aluminium (short chipping)
N
138
Alu > 10% Si
N
110
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
23
INOX > 900 N/mm²
M
18
GG(G)
K
55
CuZn
N
110
Uni
 
wet maximum
 
dry
 

Description

Version:

Relief ground fine pitch knuckle form profile.
Centre cutting teeth for plunging.
For the most demanding metal removal rates.

Advantage:

Excellent results when milling dry.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart