• The item cannot be ordered due to missing prices.

Roughing end mill HPC HSS-E-SPM 32 mm

Article no.: 192855 32

Select article variation and quantity

⌀ k12 DC (mm) Unit price incl. VAT
  • Tool material: HSS E SPM
  • Standard: DIN 844
  • Milling profile: HRF
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Coating TiAlN
Tool material HSS E SPM
Standard DIN 844
Milling profile HRF
Tolerance nominal ⌀ k12
No. of teeth Z 6
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 53 mm
Overall length L 133 mm
Shank ⌀ Ds 32 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.055 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 192855 32
EAN / GTIN 4045197198235
Manufacturer number 192855 32

Application Table

Aluminium (short chipping)
N
159
Steel < 500 N/mm²
P
95
Steel < 750 N/mm²
P
74
Steel < 900 N/mm²
P
74
Steel < 1100 N/mm²
P
42
INOX < 900 N/mm²
M
26
INOX > 900 N/mm²
M
21
Ti > 850 N/mm²
S
20
Uni
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Special SPM substrate with very high cobalt content.
Combines the hardness of solid carbide and the toughness of PM steel.
Centre cutting teeth profile for plunging.

Application:

For very high metal removal rates and increased machining volumes on stainless steels.

Downloads & documents

Compare with similar products

This article


Recommendations


Roughing end mill HPC HSS-E-SPM 32 mm

Roughing end mill HPC HSS-E-SPM 32 mm

Coating TiAlN TiAlN TiAlN
Corner chamfer angle 45 45 45
Colour ring blue blue without
Overall length L 133 112 133
Shank DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6
Tolerance nominal ⌀ k12 k12 k12
No. of teeth Z 6 6 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart