{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 18 mm | |
Coating | TiAlN | |
Tool material | HSS E SPM | |
Standard | DIN 327 | |
Milling profile | HRF | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 5 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 19 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.038 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 192852 18 | |
EAN / GTIN | 4045197198280 | |
Manufacturer number | 192852 18 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Roughing end mill HPC HSS-E-SPM 18 mm |
||||||
Overall length L | 79 mm | 79 mm | 92 mm | 92 mm | 92 mm | 92 mm |
Through-coolant | no | no | no | no | no | no |
Standard | DIN 327 | DIN 327 | DIN 844 B | DIN 844 | DIN 844 | DIN 844 B |
Tool material | HSS E SPM | HSS E SPM | HSS E SPM | HSS E SPM | HSS E SPM | HSS E SPM |
Tolerance nominal ⌀ | k12 | k10 | k12 | k12 | k12 | 0 / -0.03 |
Machining strategy | HPC | HPC | HPC | HPC | MTC | HPC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |